7 x 4 in. Drain Scraper
7 x 4 in. Drain Scraper
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For roots and other stoppages
- Use with 1/2" & 9/16" Flexicore® cables
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- Color Finish Name:
- Black
- Cutting Capacity:
- 4 in
- Diameter:
- 4 in
- Fits Pipe Size:
- 3 in - 10 in
- Height:
- 3 in
- Length:
- 7 in
- Material:
- Metal, Steel
- Pipe Capacity:
- 3 in - 10 in
- Product Type:
- Drain Scraper
- UPC:
- 093122130229
- Width:
- 4 in