This product requires certification to purchase.

1/2 in. Copper Tubing Cutter with Cutter Wheel

General Pipe Cleaners

AutoCut 1/2 in. Copper Tubing Cutter with Cutter Wheel

  • Fast #
  • Part #GFPATC12
  • Item #4870266
  • Manufacturer Part #FP-ATC-12
4 out of 5 Customer Rating
Brand image
General Pipe Cleaners

AutoCut 1/2 in. Copper Tubing Cutter with Cutter Wheel

  • Fast #
  • Part #GFPATC12
  • Item #4870266
  • Manufacturer Part #FP-ATC-12
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1/2" AutoCut copper tubing cutter with replacement cutter wheels
  • Automatically tightens as you turn
  • Includes 2 free replacement cutter wheels
  • Requires Certification

Documents


Specifications

Application:
Pipe, Cutting
Blade Material:
Steel
Collection:
AutoCut
Cutting Capacity:
1/2 in
Depth:
2 in
Material:
Hardened Steel
UPC:
093122900624