3/4 in. Tube Cutter
AutoCutPL® 3/4 in. Tube Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- An easier way to cut plastic tubing
- Cuts in as little as one rotation – it’s that quick!
- Leaves clean, uncrushed, square cuts with no burs
- Great for easy use in tight spaces
- It fits in the palm of your hand!
Specifications
- Application:
- CPVC Pipe, CTS Pipe, Tube Cutter
- Collection:
- AutoCutPL®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Cutting Capacity:
- 3/4 in
- GSA Approved:
- No
- Handle Material:
- Plastic
- Handle Type:
- Grip
- Height:
- 7 in
- Length:
- 2-3/8 in
- Number of Tools Included:
- 1
- Origin:
- Global
- Power Source:
- Manual
- Tool Type:
- Cutter
- UPC:
- 093122452130
- Weight:
- 0.19 lb
- Width:
- 1-3/8 in