BASIC UNIT 250JH2 250X3/8 HOSE CM-300 CART REEL 150JH1 150X1/4 HOSE JN-110 & JN-100 NOZZLE SETS NCT NOZZLE CLEANING TOOL
BASIC UNIT 250JH2 250X3/8 HOSE CM-300 CART REEL 150JH1 150X1/4 HOSE JN-110 & JN-100 NOZZLE SETS NCT NOZZLE CLEANING TOOL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Powerful jet clears stubborn grease stoppages and ice
- For large lines and long runs, 8 dia. lines up to 600 ft. long
- 614 cc (20 hp) Honda engine with low oil shut off
- The 2 to 1 gear reducer extends pump life
- Heavy duty 3000 psi, 8 gpm triplex pump with Vibra-Pulse®
- Rides on four flat-free foam core tires and heavy duty easily maneuverable frame
- 300 ft. capacity removable hose reel with reel brake
- Does not include hose or nozzles
- Made in USA
Specifications
- Application:
- Drain Cleaning
- Autofeed Cable:
- No
- Cable Length (ft):
- 250 ft
- Corded Cordless:
- Cordless
- Fits Pipe Size:
- 3 in - 8 in
- Flow Rate:
- 8 gpm
- Maximum Cleaning Distance:
- 300 ft
- Pipe Capacity:
- 3 in - 8 in
- Power Source:
- Gas
- Tool Type:
- Drain Cleaner
- UPC:
- 093122113376