3 in. Cutter with 7/8 in. Sections and R-Connector
ClogChopper™ 3 in. Cutter with 7/8 in. Sections and R-Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Maintains central line position, minimizes pipe wall, elbow, connection and joint damage
- Clears clogs and scrapes encrusted debris from inner walls
- Six inverted cutting edges run smoothly, without rattling or jumping
- Durable enough to handle years of demanding use in residential and commercial applications
- Self-sharpens while working
- "R" style connector
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- Ridgid
- Collection:
- ClogChopper™
- Color Finish Name:
- Black
- Diameter:
- 3 in
- Fits Pipe Size:
- 4 in - 10 in
- Height:
- 3-1/2 in
- Length:
- 3-3/4 in
- Material:
- Steel
- Pipe Capacity:
- 4 in - 10 in
- UPC:
- 093122128905
- Width:
- 3-3/4 in