This product requires certification to purchase.

6 ft. Closet Auger with Bag

General Pipe Cleaners

Closet Auger™ 6 ft. Closet Auger with Bag

  • Fast #
  • Part #G262130
  • Item #4423593
  • Manufacturer Part #262130
3.7 out of 5 Customer Rating
Brand image
General Pipe Cleaners

Closet Auger™ 6 ft. Closet Auger with Bag

  • Fast #
  • Part #G262130
  • Item #4423593
  • Manufacturer Part #262130
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Telescoping auger clears stoppages beyond bowl
  • Extra 3' of cable within the handle
  • Double spring gives tremendous resistance to kinking
  • Flexible downhead slides through bowl, springs around corners
  • Features a bowl guard and handle grip clip to attach cable
  • Guaranteed against breaking for a full year
  • Made in USA
  • Requires Certification

Specifications

Application:
Sanitation
Autofeed Cable:
No
Brand Model Compatibility:
General Pipe Cleaners
Cable Length (ft):
6 ft
Collection:
Closet Auger™
Color Finish Name:
Silver, Orange
Corded Cordless:
Cordless
Diameter:
27-1/4 in
Handle Material:
Plastic
Handle Type:
Grip
Height:
2 in
Length:
6 ft
Material:
Brass, Steel, Rubber
Power Source:
Manual
Tool Type:
Toilet Auger
UPC:
093122262135
Width:
7 in