Closet Auger Bag in Black
Closet Auger™ Closet Auger Bag in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Allows for easy transportation of the closet auger between jobs
- Durable bag features a wide mouth end with a heavy duty zipper
- Bag only
- Three vent holes
- Includes a thick shoulder strap
Documents
Specifications
- Application:
- Drain Cleaning
- Collection:
- Closet Auger™
- Color Finish Name:
- Black
- Height:
- 2 in
- Length:
- 45 in
- Material:
- Cotton
- Material Type:
- Canvas
- Product Type:
- Bag
- Width:
- 7 in