Inject Filter for General Wire Spring Company Cold-Shot Pipe
Cold-Shot™ Inject Filter for General Wire Spring Company Cold-Shot Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement filter for injectors
- For use with Cold-Shot® pipe freeze kit
Documents
Specifications
- Application:
- Injectors
- Brand Model Compatibility:
- CST2
- Collection:
- Cold-Shot™
- Color Finish Name:
- White
- Height:
- 1/4
- Length:
- 1/2
- Material:
- Pumice
- Tool Type:
- Filter
- UL Listed:
- No
- UPC:
- 093122880230
- Width:
- 1/4