Locking Nut for General Wire Spring Company Cold-Shot Pipe Freeze Kit
Cold-Shot™ Locking Nut for General Wire Spring Company Cold-Shot Pipe Freeze Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement locking nut
- Use with Cold-Shot® Pipe Freeze Kit
Documents
Specifications
- Application:
- Pipe, Repair
- Brand Model Compatibility:
- General Pipe Cleaners
- Collection:
- Cold-Shot™
- Color Finish Name:
- Brass
- Height:
- 1/2 in
- Length:
- 1/2 in
- Material:
- Brass
- UL Listed:
- No
- UPC:
- 093122180187
- Width:
- 1/2 in