3/4 Copper Key
CopperKey® 3/4 Copper Key
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3/4" CopperKey copper tubing prep tool
- Your key to quicker, easier, safer copper tube prep
- Up to 3 times faster than a brush or abrasive cloth
- Lasts up to 4 times longer than traditional tools
- Ratchet action for work in tight spots
- Two-in-one design preps copper inside and out
- Patented head eliminates the risk of scrapes and flux burns
- Tungsten carbide coating on staples for faster, more thorough prep
- Offset brush prevents stripes on tubing
- Ever get a scrape or flux burn as a result of prepping copper
Specifications
- Brand Model Compatibility:
- General Pipe Cleaners
- Collection:
- CopperKey®
- Color Finish Name:
- Orange
- Diameter:
- 3/4 in
- Handle Material:
- Plastic
- Handle Type:
- Grip
- Height:
- 7 in
- Length:
- 12 in
- Material:
- Steel
- UPC:
- 093122453113
- Width:
- 12 in