150 ft. x 1/4 in. Hose
Crosstown® 150 ft. x 1/4 in. Hose
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High pressure jetting hose
- 150 ft. x 1/4" I.D. with NPT Male Fittings
- Use with General's JM-1450
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- Cable Length (ft):
- 150 ft
- Collection:
- Crosstown®
- Color Finish Name:
- Black
- Diameter:
- 1/4 in
- Fits Pipe Size:
- 1-1/2 in - 3 in
- Height:
- 5 in
- Length:
- 150 ft
- Material Type:
- 304
- Pipe Capacity:
- 1-1/2 in - 3 in
- Product Type:
- Hose
- Thickness:
- 0.0461 in
- UPC:
- 093122808302
- Width:
- 15 in