Drain Cleaner with Cutter for General Wire Spring Company 1/2 in. and 9/16 in. Cables
Drain Cleaner with Cutter for General Wire Spring Company 1/2 in. and 9/16 in. Cables
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 2" U Cutter with "R" style connector
- Use with 7/8" Rigid-style sectional cables
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- Color Finish Name:
- Black
- Fits Pipe Size:
- 2 in
- Height:
- 1-3/4 in
- Length:
- 4-1/2 in
- Material:
- Steel
- Pipe Capacity:
- 2 in
- UL Listed:
- No
- UPC:
- 093122178085
- Width:
- 2-1/2 in