This product requires certification to purchase.

5/16X50 Drain ROOTER With CABLE &

General Pipe Cleaners

Drain-Rooter™ 5/16X50 Drain ROOTER With CABLE &

  • Fast #
  • Part #G105030
  • Item #3568312
  • Manufacturer Part #105030
4.5 out of 5 Customer Rating
Brand image
General Pipe Cleaners

Drain-Rooter™ 5/16X50 Drain ROOTER With CABLE &

  • Fast #
  • Part #G105030
  • Item #3568312
  • Manufacturer Part #105030
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Lewisville, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Jacobs chuck grips cable to prevent cable tangling
  • Clear grease, sand and ice from 1-1/2" - 3" lines
  • Pneumatic foot pedal controls motor speed
  • Includes 50' x 5/16" Flexicore(R) cable, cutter set
  • Made in U.S.A.
  • Requires Certification

Specifications

AMP:
3.2
Application:
Drain Cleaning
CSA Certified:
Yes
Cable Length (ft):
50 ft
Collection:
Drain-Rooter™
Color Finish Name:
Silver, Orange
Fits Pipe Size:
1-1/4 in - 3 in
Handle Type:
Grip
Height:
16-1/2 in
Length:
24-1/2 in
Material:
Steel, Plastic
Material Type:
Poly
Pipe Capacity:
1-1/4 in - 3 in
Power Source:
Electric
UPC:
093122105036
Width:
16-1/2 in