1/4 in. Drain Rooter with Cutter Set
Drain-Rooter PH™ 1/4 in. Drain Rooter with Cutter Set
Frequently Purchased Together
Product Details
- Slide-Action™ chuck built into grip shield
- Four-foot guide tube keeps hands and jobsite clean
- Clears clogged sinks, tubs, and laundry drains in 1-1/4” to 3” lines
- Made in USA
- Holds 50 ft. of 1/4" or 5/16", or 35 ft. of 3/8" Flexicore cable
- Includes 50' of 1/4" Flexicore(R) cable with down head
- Quick-change cartridge makes switching cables clean and easy
- Pneumatic foot pedal controls motor speed
Specifications
- AMP:
- 3.2
- Application:
- Drain Cleaning
- Autofeed Cable:
- 1-way
- Brand Model Compatibility:
- General Pipe Cleaners
- CSA Certified:
- Yes
- Cable Length (ft):
- 50 ft
- Collection:
- Drain-Rooter PH™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver, Orange
- Diameter:
- 1/4 in
- Fits Pipe Size:
- 1-1/4 in - 3 in
- Handle Material:
- Plastic
- Handle Type:
- Grip
- Height:
- 16-1/2 in
- IAPMO Listed -:
- No
- Length:
- 24-1/2 in
- Material:
- Steel
- Pipe Capacity:
- 1-1/4 in - 3 in
- Power Source:
- Electric
- UL Listed:
- No
- Width:
- 16-1/2 in