50 in. Hose
Drain-Rooter PH™ 50 in. Hose
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Guide hose for Drain-Rooter PH and Model DRZ-PH
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- GPHDRD Drain Rooter
- Collection:
- Drain-Rooter PH™
- Color Finish Name:
- Grey
- Height:
- 2 in
- Length:
- 50 in
- Material:
- Plastic
- Material Type:
- Poly
- Product Type:
- Hose
- UL Listed:
- No
- UPC:
- 093122157301
- Width:
- 3 in