Flexicore® 1/2 in. x 50 ft. Core Cable With Male Female Coupling

Part #G50EM3  |  Item #68639  |  Manufacturer Part #50EM3

$176.85 EACH

Diameter:

1/2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 56
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated
  • Has unequalled strength and the right amount of flexibility
  • So tough it carries a 1 year warranty against defect or breakage
  • Made in USA

Documents

Specifications

Application: Drain Cleaning

Brand Model Compatibility: General Pipe Cleaners

Cable Length ft : 50 ft

Cartridge Type: Quarter Turn Ceramic Disc, Washerless

Collection: Flexicore®

Color Finish: Silver

Color Finish Category: Silver Tones

Diameter: 1/2 in

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Valve Type: Quarter Turn Ceramic Disc, Washerless

Fits Pipe Size: 2 in - 4 in

Flow Rate: 1.8 gpm

Height: 2 in

IAPMO Listed: No

Length: 50 ft

Material: Spring Steel

Pipe Capacity: 2 in - 4 in

Spout Height: 9 in

Spout Reach: 9-1/2 in

Width: 24 in