1/4X35 CORE Hand AUGER Regular HD
Flexicore® 1/4X35 CORE Hand AUGER Regular HD
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 35' x 1/4" replacement Flexicore(R) cable with regular head
- Replacement cable for Spin-Thru
Specifications
- Application:
- Drain Cleaning
- Cable Length (ft):
- 35 ft
- Collection:
- Flexicore®
- Color Finish Name:
- Silver
- Diameter:
- 1/4 in
- Fits Pipe Size:
- 1-1/4 in - 2 in
- Height:
- 1 in
- Length:
- 13 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Pipe Capacity:
- 1-1/4 in - 2 in
- Product Type:
- Drop Head Cable
- UPC:
- 093122200083
- Width:
- 12 in