This product requires certification to purchase.

5/16X35 CORE Hand AUGER DWN HD

General Pipe Cleaners

Flexicore® 5/16X35 CORE Hand AUGER DWN HD

  • Fast #
  • Part #G201160
  • Item #1134472
  • Manufacturer Part #201160
4.9 out of 5 Customer Rating
Brand image
General Pipe Cleaners

Flexicore® 5/16X35 CORE Hand AUGER DWN HD

  • Fast #
  • Part #G201160
  • Item #1134472
  • Manufacturer Part #201160
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 35' x 5/16" replacement Flexicore(R) cable with down head
  • Requires Certification
Dimensions & Measurements
Cable Length (ft)
35 ft
Diameter
5/16 in
Fits Pipe Size
1-1/2 in - 2 in
Height
2 in
Length
13 in
Number of Pieces
1 Piece
Pipe Capacity
1-1/2 in - 2 in
Width
12 in
Characteristics & Features
Collection
Flexicore®
Color Finish Name
Silver
Material
Steel
Warranty & Product Information
Application
Drain Cleaning
Product Type
Drop Head Cable
UPC
093122201165