5/16 in. X 50 Ft. Core Cable With Down Head
Flexicore® 5/16 in. X 50 Ft. Core Cable With Down Head
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated
- Features an unequalled strength and the right amount of flexibility
- Carries a one year warranty against defect or breakage
- Made in USA
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- Cable Length (ft):
- 50 ft
- Collection:
- Flexicore®
- Color Finish Name:
- Silver
- Diameter:
- 5/16 in
- Fits Pipe Size:
- 1-1/2 - 2 in
- Height:
- 2 in
- Length:
- 50 ft
- Material:
- Steel
- Pipe Capacity:
- 1-1/2 - 2 in
- UPC:
- 093122120107
- Width:
- 10 in