General Pipe Cleaners
Flexicore® 50 ft. Cable
Part #G50HE1A | Item #87937 | Manufacturer Part #50HE1-A
Length:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Heavy-gauge wire coiled tightly around a heat treated, 49-strand aircraft-type wire rope
- Has superior strength and the right amount of flexibility
- One-year warranty against defect or breakage
- Made in USA
Documents
Specifications
Application: Drain Cleaning
Brand Model Compatibility: General Pipe Cleaners
Cable Length ft : 50 ft
Collection: Flexicore®
Color Finish: Silver
Color Finish Category: Silver Tones
Fits Pipe Size: 1-1/4 in - 3 in
Height: 2 in
IAPMO Listed: No
Installation Type: Ceiling Mount
Length: 50 ft
Material: Steel
Number Of Blades: 5
Outside Diameter: 5/16 in
Pipe Capacity: 1-1/4 in - 3 in
Power Source: Hardwired
Product Type: Cable
Width: 10 in