50 ft. Flexicore Cable with Double Down Head

You last purchased this on
 
General Pipe Cleaners

Flexicore® 50 ft. Flexicore Cable with Double Down Head

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Pipe Cleaners

Flexicore® 50 ft. Flexicore Cable with Double Down Head

  • Fast #
  • Part #G50HE1DDH
  • Item #1134469
  • Manufacturer Part #50HE1-DDH
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Great for long runs over 200 ft
  • Carries a one year warranty against defect or breakage
  • Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated
  • Requires Certification

Documents


Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
General Pipe Cleaners
Cable Length (ft):
50 ft
Collection:
Flexicore®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
1/4 in
Fits Pipe Size:
1-1/4 in - 3 in
Height:
3 in
IAPMO Listed -:
No
Length:
10 in
Material:
Steel
Pipe Capacity:
1-1/4 in - 3 in
Width:
10 in