Flexicore® 50 ft. x 1/4 in. Cable

Part #G50HE1DH  |  Item #64662  |  Manufacturer Part #50HE1-DH

$91.44 EACH

Diameter:

1/4 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Heat treated, heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope
  • Features an unparalled strength and the right amount of flexibility
  • One year warranty against defect or breakage

Documents

Specifications

Application: Drain Cleaning

Brand Model Compatibility: General Pipe Cleaners

Cable Length ft : 50 ft

Cartridge Type: Quarter Turn Ceramic Disc, Washerless

Collection: Flexicore®

Color Finish: Silver

Color Finish Category: Silver Tones

Diameter: 1/4 in

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Valve Type: Quarter Turn Ceramic Disc, Washerless

Fits Pipe Size: 1-1/4 in - 3 in

Flow Rate: 1.8 gpm

Height: 3 in

IAPMO Listed: No

Length: 50 ft

Material: Spring Steel

Pipe Capacity: 1-1/4 in - 3 in

Product Type: Cable

Spout Height: 9 in

Spout Reach: 9-1/2 in

Width: 10 in