50 ft. Cable
Flexicore® 50 ft. Cable
Product Details
Product Details
- Heavy-gauge wire coiled tightly around a heat treated, 49-strand aircraft-type wire rope
- Has superior strength and the right amount of flexibility
- One-year warranty against defect or breakage
- Made in USA
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- Cable Length (ft):
- 50 ft
- Collection:
- Flexicore®
- Color Finish Name:
- Silver
- Diameter - Outside:
- 5/8 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Fits Pipe Size:
- 3 in - 6 in
- Height:
- 3-1/4 in
- Length:
- 50 ft
- Material:
- Steel
- Pipe Capacity:
- 3 in - 6 in
- Product Type:
- Cable
- Size:
- 14-5/8 in x 3-5/16 in
- UPC:
- 093122122026
- Width:
- 24 in