This product requires certification to purchase.

50 ft. Cable

General Pipe Cleaners

Flexicore® 50 ft. Cable

  • Fast #
  • Part #G122060
  • Item #861606
  • Manufacturer Part #122060
3.6 out of 5 Customer Rating
Brand image
General Pipe Cleaners

Flexicore® 50 ft. Cable

  • Fast #
  • Part #G122060
  • Item #861606
  • Manufacturer Part #122060
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated
  • Has superior strength and the right amount of flexibility
  • One-year warranty against defect or breakage
  • Made in the USA
  • Requires Certification

Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
SpeedRooter 92
Cable Length (ft):
50 ft
Collection:
Flexicore®
Color Finish Name:
Silver
Diameter:
3/4 in
End Connection 1:
Male
End Connection 2:
Female
End Connections:
Male x Female
Fits Pipe Size:
4 in - 10 in
Height:
4-1/4 in
Length:
50 ft
Material:
Steel
Pipe Capacity:
4 in - 10 in
Product Type:
Drain Cable
Size:
3/4 in x 50 ft
UL Listed:
No
UPC:
093122122064
Width:
24 in