75 ft. x 1/2 in. Cable

You last purchased this on
 
General Pipe Cleaners

Flexicore® 75 ft. x 1/2 in. Cable

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Pipe Cleaners

Flexicore® 75 ft. x 1/2 in. Cable

  • Fast #
  • Part #G75EM3
  • Item #47333
  • Manufacturer Part #75EM3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Features an unequalled strength and the right amount of flexibility
  • One year warranty against defect or breakage
  • Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated
  • Made in the USA
  • Requires Certification

Documents


Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
P-T3-C and P-XP-D
Collection:
Flexicore®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
1/2 in
End Connection 1:
Male
End Connection 2:
Female
End Connections:
Male x Female
Fits Pipe Size:
2 in - 4 in
Height:
3 in
IAPMO Listed -:
No
Length:
75 ft
Material:
Steel
Number of Tools Included:
1
Pipe Capacity:
2 in - 4 in
Product Type:
Drain Cable
Size:
1/2 in x 75 ft
UL Listed:
No
Width:
24 in