General Pipe Cleaners
Flexicore® 75 ft. x 3/4 in. Cable
Part #G75EM5 | Item #861602 | Manufacturer Part #75EM5
Length:
75 ftPackaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
- Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated
- Has superior strength and the right amount of flexibility
- One-year warranty against defect or breakage
- Made in USA
Documents
Specifications
Application: Drain Cleaning
Brand Model Compatibility: General Pipe Cleaners
Cable Length ft : 75 ft
Collection: Flexicore®
Color Finish: Silver
Color Finish Category: Silver Tones
Diameter: 3/4 in
Fits Pipe Size: 4 in - 6 in
Height: 4-1/4 in
IAPMO Listed: No
Installation Type: Ceiling Mount
Length: 75 ft
Material: Spring Steel
Number Of Blades: 4
Pipe Capacity: 4 in - 6 in
Power Source: Hardwired
Product Type: Cable
Width: 24 in