3 in. Steel Flood Guard
Flood-Guard™ 3 in. Steel Flood Guard
Frequently Purchased Together
Product Details
- Installs in minutes
- Standpipe models for use in extreme, extended pressure situations
- Operates like a check valve to seal-off water back-up caused by overloaded sewers
- Made in USA
- Metal parts are resistant to rusting
- Gaskets are made of molded rubber
Specifications
- Application:
- Drainage
- Collection:
- Flood-Guard™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Silver
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 3 in
- Height:
- 4 in
- IAPMO Listed -:
- No
- Length:
- 9 in
- Material:
- Rubber, Steel
- Pipe Capacity:
- 3 in
- Product Type:
- Flood Guard
- Valve Size:
- 3 in
- Valve Type:
- Check Valve
- Width:
- 5 in