This product requires certification to purchase.

Underground Accelerometer with 30 ft Sensor Only

General Pipe Cleaners

Gen-Ear LE™ Underground Accelerometer with 30 ft Sensor Only

  • Fast #
  • Part #G131240
  • Item #3516154
  • Manufacturer Part #131240
4.2 out of 5 Customer Rating
Brand image
General Pipe Cleaners

Gen-Ear LE™ Underground Accelerometer with 30 ft Sensor Only

  • Fast #
  • Part #G131240
  • Item #3516154
  • Manufacturer Part #131240
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 31
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Locate water leaks under concrete slabs, in walls, swimming pools, and hot tubs
  • Compact amplifier fits right in the palm of your hand
  • Built-in preset audio filters eliminate interference from ambient noise
  • Hear just the “whoosh" or “hiss" of the water leak
  • High quality headphones with noise cancellation features to give you the clearest sound
  • Ground Sensor locates through hard surfaces like concrete
  • Probe rods locate through soft surfaces like grass or carpet
  • Sensor magnet acts as contact probe on ground pipes or fire hydrants
  • Safety mute button to protect operator from sudden loud noises and flashlight for night location built into amplifier
  • Sound Amplification Manifold amplifies hard to hear leaks
  • Requires Certification

Specifications

Application:
Leak Detection
Battery Size:
AA, 1.5V
Collection:
Gen-Ear LE™
Color Finish Name:
Orange
Decibel Rating (dB):
56 dB
Height:
13-1/2 in
Length:
9 in
Material:
Plastic, Steel
NSF Certified:
No
Number of Tools Included:
6
Power Source:
Battery
Size:
5-3/4 in x 1 in x 2-1/2 in
Smart Home Enabled:
No
Temperature Range:
20 to 130 Deg F
Tool Type:
Leak Location System
UL Listed:
No
UPC:
093122131240
Weight:
14 lb
Width:
20 in