This product requires certification to purchase.

125 ft. Inspection Camera and Cable/Pipe Locator

General Pipe Cleaners

Gen-Eye Mini-POD® 125 ft. Inspection Camera and Cable/Pipe Locator

  • Fast #
  • Part #G117885
  • Item #7334947
  • Manufacturer Part #117885
4.4 out of 5 Customer Rating
Brand image
General Pipe Cleaners

Gen-Eye Mini-POD® 125 ft. Inspection Camera and Cable/Pipe Locator

  • Fast #
  • Part #G117885
  • Item #7334947
  • Manufacturer Part #117885
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Integral camera system - camera, reel, monitor in an all-in-one package
  • 7" LCD color monitor mounted on a gooseneck for easier viewing
  • Self-leveling color camera automatically keeps the picture right side up
  • Mini-reel carries 125 ft. of push-rod to inspect 2" to 4" lines
  • Includes LED dimmer control, and AC/DC power cords
  • Wi-Fi sends video to smartphone or tablet to record and send to customers
  • 512 Hz transmitter for easy camera location
  • Locator features an easy to read display - Icons lead you to your target
  • Total field antenna array - Allows you to locate from any direction
  • Line direction compass - tells you the lay of the pipe
  • Requires Certification

Specifications

Application:
Pipeline Inspection, Plumbing Inspection, Septic and Sewer Line Inspections
Cable Length (ft):
125 ft
Cable or Wire Type:
Gel-Rod
Collection:
Gen-Eye Mini-POD®
Diameter:
2/5 in
Fits Pipe Size:
3 in - 4 in
Height:
19 in
Length:
18 in
Material:
Plastic
Pipe Capacity:
3 in - 4 in
Power Source:
AC/DC, Battery
Smart Home Enabled:
No
Tool Type:
Inspection Camera, Cable/Pipe Locator
UPC:
093122878855
Volts:
110V, 12VDC
Weight:
94 lb
Width:
16 in
Wireless Communication:
Wi-Fi