Trap Skid For Standard Color Camera
Gen-Eye® Trap Skid For Standard Color Camera
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3" trap skid for standard color camera
- Keeps camera centered in 4" - 10" lines
- Helps to protect the camera head from hazards in the pipe
Documents
Specifications
- Application:
- Pipe
- Brand Model Compatibility:
- General Pipe Cleaners
- Collection:
- Gen-Eye®
- Color Finish Name:
- Black
- Height:
- 4 in
- Length:
- 4 in
- Material:
- Plastic
- Power Source:
- Manual
- UPC:
- 093122885020
- Width:
- 4 in