200 ft. Inspection Camera and Cable/Pipe Locator
Gen-Eye X-POD Plus® 200 ft. Inspection Camera and Cable/Pipe Locator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Integral camera system - camera, reel, monitor in an all-in-one package
- The built-in Gen-Pack battery adapter lets you operate the camera system for up to 12 hours
- 7 in. LCD color monitor, picture rotation, LED dimmer control, internal microphone and speaker, digital zoom to 4x
- On-screen distance counter displays in feet or meters
- Wi-Fi transmitter lets you use your own smartphone or tablet to record the inspection and send it to your customers on the spot or back at the shop
- USB recording drive. Capture stills or video with the touch of a button
- Includes 3 ft. probe-rod with 3 pc. adapter kit, AC/DC power, 8 GB flash drive, carrying case
- 512 hz transmitter for easy camera location
- Rugged frame can be operated vertically or horizontally. Monitor detaches from reel for hand-held use. Handles and kickstand make it secure and convenient
- Heavy-duty poly canvas reel cover protects jobsites from dripping push rods; removes easily for cleaning
Specifications
- Application:
- Pipeline Inspection, Plumbing Inspection, Septic and Sewer Line Inspections
- Cable Length (ft):
- 200 ft
- Cable or Wire Type:
- Gel-Rod
- Collection:
- Gen-Eye X-POD Plus®
- Color Finish Name:
- Orange
- Diameter:
- 1-5/8 in
- Fits Pipe Size:
- 4 in - 10 in
- Height:
- 33-1/2 in
- Length:
- 29 in
- Pipe Capacity:
- 4 in - 10 in
- Power Source:
- AC/DC, Battery
- Tool Type:
- Inspection Camera, Cable/Pipe Locator
- UL Listed:
- No
- UPC:
- 093122818301
- Volts:
- 110V, 12VDC
- Weight:
- 91 lb
- Width:
- 16 in
- Wireless Communication:
- Wi-Fi