This product requires certification to purchase.

3 in. Clog Chopper

General Pipe Cleaners

General® 3 in. Clog Chopper

  • Fast #
  • Part #G128880
  • Item #4396519
  • Manufacturer Part #128880
4.4 out of 5 Customer Rating
Brand image
General Pipe Cleaners

General® 3 in. Clog Chopper

  • Fast #
  • Part #G128880
  • Item #4396519
  • Manufacturer Part #128880
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Houston, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Perfectly balanced to easily negotiate multiple, tricky bends.
  • Cutting edges clear clogs and scrape encrusted debris from walls of pipe.
  • The inverted cutting edges run smoothly, without rattling or jumping.
  • Self-sharpens while working.
  • Use with 5/8" and 3/4" Flexicore® cables
  • Self-sharpens while working
  • Requires Certification

Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
General Pipe Cleaners
Collection:
General®
Color Finish Name:
Black
Diameter:
3 in
Fits Pipe Size:
4 in - 10 in
Height:
3-1/2 in
Length:
3-3/4 in
Material:
Steel
Pipe Capacity:
4 in - 10 in
UPC:
093122128882
Width:
3-3/4 in