15 ft. x 7/8 in. Cable
I-95® 15 ft. x 7/8 in. Cable
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Spring center gives cable strength to resist kinking
- Holds 125 ft. of 3/4" or 150 ft. of 5/8" Flexicore® cable
- Can go through 4" P-Traps
- "R" Style connector
- Made in U.S.A.
Documents
Specifications
- Application:
- Drain Cleaning
- Cable Length (ft):
- 15 ft
- Collection:
- I-95®
- Color Finish Name:
- Silver
- Diameter:
- 7/8 in
- Fits Pipe Size:
- 3 in - 10 in
- Height:
- 3 in
- Length:
- 21 in
- Material:
- Steel
- Pipe Capacity:
- 3 in - 10 in
- Product Type:
- Cable
- UPC:
- 093122160479
- Width:
- 22 in