This product requires certification to purchase.

Drain Cleaning Tool with Accessories

General Pipe Cleaners

Kinetic Water Ram™ Drain Cleaning Tool with Accessories

  • Fast #
  • Part #GFPKRAWC
  • Item #4870269
  • Manufacturer Part #FP-KR-A-WC
3.3 out of 5 Customer Rating
Brand image
General Pipe Cleaners

Kinetic Water Ram™ Drain Cleaning Tool with Accessories

  • Fast #
  • Part #GFPKRAWC
  • Item #4870269
  • Manufacturer Part #FP-KR-A-WC
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Los Angeles, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Compact, light weight tool for quickly opening clogged sinks, toilets and tubs
  • Built-in air compressor easily pumps up to desired pressure
  • Does not lose force from tight bends
  • Includes caulking hose, 4" tapered rubber cone, and 5 tapered rubber plugs for sealing openings
  • 16 gauge plated cylinder tested for up to 600 lbs pressure
  • Flexible cone seal drains ranging from 1-1/4" to 4" diameter
  • Comes with GKRCA toilet attachment
  • Requires Certification

Specifications

Collection:
Kinetic Water Ram™
Fits Pipe Size:
1/4 in - 4 in
UPC:
093122900594