5/8 in. 75 ft. Metro Package with Power Feed
Metro® 5/8 in. 75 ft. Metro Package with Power Feed
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tough root cutting machine in a compact, lightweight package
- This easy to use, 1 person operated machine is light enough to take down to the basement or up on the roof
- Clears roots and heavy stoppages
- Can hold up to 100' of 1/2" cable, 75' of 5/8" cable, or 50' of 3/4" cable
- Includes a 75' of 5/8" cable, cutter set and power cable feed
- Self-aligning Flexitub™ spring distributor tube to reduce cable tangling
- Stair climbers, 10" ball bearing tires and truck loading wheel for easier handling
- Passive brake system holds machine in place
- Made in USA
Specifications
- AMP:
- 6.2
- Application:
- Drain Cleaning
- Autofeed Cable:
- 1-way
- Brand Model Compatibility:
- General Pipe Cleaners
- CSA Certified:
- Yes
- Cable Length (ft):
- 75 ft
- Collection:
- Metro®
- Color Finish Name:
- Orange
- Diameter:
- 5/8 in
- Fits Pipe Size:
- 3 in - 6 in
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Folding
- Height:
- 29 in
- Horsepower:
- 1/3 hp
- Length:
- 75 ft
- Material:
- Steel
- Pipe Capacity:
- 3 in - 6 in
- Power Source:
- Electric
- Width:
- 21 in