75 ft. x 5/8 in. Cable
Metro™ 75 ft. x 5/8 in. Cable
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated
- Features an unparalled strength and the right amount of flexibility
- One year warranty against defect or breakage
- Made in USA
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- Cable Length (ft):
- 75 ft
- Collection:
- Metro™
- Color Finish Name:
- Silver
- Diameter:
- 5/8 in
- Fits Pipe Size:
- 3 in - 6 in
- Flow Rate:
- 1.8 gpm
- Height:
- 3 in
- Length:
- 75 ft
- Material:
- Steel
- Pipe Capacity:
- 3 in - 6 in
- Product Type:
- Cable
- UPC:
- 093122122033
- Width:
- 36 in