This product requires certification to purchase.

1/3 hp Drain Cleaner with 50 ft x 3/8 in. Cable and Cutter Set

General Pipe Cleaners

Mini-Rooter Pro™ 1/3 hp Drain Cleaner with 50 ft x 3/8 in. Cable and Cutter Set

  • Fast #
  • Part #G112810
  • Item #4423648
  • Manufacturer Part #112810
4.8 out of 5 Customer Rating
Brand image
General Pipe Cleaners

Mini-Rooter Pro™ 1/3 hp Drain Cleaner with 50 ft x 3/8 in. Cable and Cutter Set

  • Fast #
  • Part #G112810
  • Item #4423648
  • Manufacturer Part #112810
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Built in 6” wheels for easy transport, and folding handle for compact storage
  • Motor features a reverse switch and pneumatic foot pedal
  • Drum removes in seconds for increased portability
  • Ground fault circuit interrupter
  • Made in USA
  • Requires Certification

Specifications

Application:
Drain Cleaning
Autofeed Cable:
No
CSA Certified:
Yes
Cable Length (ft):
50 ft
Collection:
Mini-Rooter Pro™
Color Finish Name:
Orange
Corded Cordless:
Corded
Fits Pipe Size:
2 in - 3 in
Height:
38 in
Horsepower:
1/3 hp
Length:
20 in
Material:
Steel
Maximum Cleaning Distance:
75 ft
Pipe Capacity:
2 in - 3 in
Power Source:
Electric
RPM:
165
Tool Type:
Drain Cleaner
UL Listed:
No
UPC:
093122112812
Width:
16 in