75 ft. Basic Unit
Mini-Rooter Pro™ 75 ft. Basic Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Motor features pneumatic foot pedal
- Built in 6” wheels for easy transport, and folding handle for compact storage
- Ground fault circuit interrupter
- Drum removes in seconds for increased portability
- Adjustable handle can be raised or lowered by 3"
- Made in USA
Specifications
- AMP:
- 6.2
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- CSA Certified:
- Yes
- Cable Length (ft):
- 75 ft
- Collection:
- Mini-Rooter Pro™
- Color Finish Name:
- Orange
- Diameter:
- 1/4 in
- Fits Pipe Size:
- 2 in - 4 in
- Handle Type:
- Grip
- Height:
- 38 in
- Horsepower:
- 1/3 hp
- Length:
- 14 in
- Material:
- High Impact Plastic, Leather, Steel
- Material Type:
- Poly
- Pipe Capacity:
- 2 in - 4 in
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 093122112843
- Width:
- 16 in