This product requires certification to purchase.

12 in. Motor

General Pipe Cleaners

Mini-Rooter XP® 12 in. Motor

  • Fast #
  • Part #G167970
  • Item #4043494
  • Manufacturer Part #167970
4.5 out of 5 Customer Rating
Brand image
General Pipe Cleaners

Mini-Rooter XP® 12 in. Motor

  • Fast #
  • Part #G167970
  • Item #4043494
  • Manufacturer Part #167970
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1/3 HP motor with air foot switch, reverse switch, GFCI
  • For use with Mini-Rooter line
  • Requires Certification

Documents


Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
General Pipe Cleaners
Collection:
Mini-Rooter XP®
Color Finish Name:
Black
Corded Cordless:
Corded
Height:
9 in
Horsepower:
1/3 hp
Length:
12 in
Material:
Steel
Product Type:
Motor
UPC:
093122167973
Width:
9 in