This product requires certification to purchase.

2-3/4 in. Retainer Ring

General Pipe Cleaners

Mini-Rooter XP® 2-3/4 in. Retainer Ring

  • Fast #
  • Part #G167510
  • Item #4043458
  • Manufacturer Part #167510
4.5 out of 5 Customer Rating
Brand image
General Pipe Cleaners

Mini-Rooter XP® 2-3/4 in. Retainer Ring

  • Fast #
  • Part #G167510
  • Item #4043458
  • Manufacturer Part #167510
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Replacement retaining rings (2) Mini-Rooter
  • Holds 50' x 1/4" or 5/16" Flexicore Cable
  • Requires Certification

Documents


Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
General Pipe Cleaners
Collection:
Mini-Rooter XP®
Color Finish Name:
Silver
Height:
7/8 in
Length:
2-3/4 in
Material:
Steel
Product Type:
Retainer Ring
UPC:
093122167515
Width:
1-3/4 in