50 ft Electric Drain Cleaner
Mini-Rooter XP® 50 ft Electric Drain Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Motor features pneumatic foot pedal
- Built in 6” wheels for easy transport, and folding handle for compact storage
- Ground fault circuit interrupter
- Drum removes in seconds for increased portability
- Made in USA
Specifications
- AMP:
- 6.2
- Application:
- Drain Cleaning
- Autofeed Cable:
- No
- CSA Certified:
- Yes
- Cable Length (ft):
- 50 ft
- Collection:
- Mini-Rooter XP®
- Color Finish Name:
- Orange
- Corded Cordless:
- Corded
- Fits Pipe Size:
- 2 in - 3 in
- Handle Material:
- Steel
- Height:
- 21 in
- Length:
- 14 in
- Material:
- Steel
- Maximum Cleaning Distance:
- 75 ft
- Power Source:
- Electric
- Tool Type:
- Drain Cleaner
- UPC:
- 093122112836
- Width:
- 21 in