10 ft. Cable
Model 88™ 10 ft. Cable
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 1-1/4" x 10 ft. Flexichain™ cable section
- Chain center gives flexibility with inner core security
- "L" style connector
- Can go through "P" traps
- Made in U.S.A.
Documents
Specifications
- Application:
- Drain Cleaning
- Cable Length (ft):
- 10 ft
- Collection:
- Model 88™
- Color Finish Name:
- Silver
- Fits Pipe Size:
- 3 in - 10 in
- Height:
- 3
- Length:
- 10
- Material:
- Steel
- Pipe Capacity:
- 3 in - 10 in
- Product Type:
- Cable
- UL Listed:
- No
- UPC:
- 093122161018
- Width:
- 1-1/4