10 ft. Cable
Model 88™ 10 ft. Cable
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1 -1/4" x 10' 1/2" Proflex
- Has unequalled strength and the right amount of flexibility
- Can go through 4" P-Traps
- "L" Style connector
- Made in U.S.A.
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- Cable Length (ft):
- 10 ft
- Collection:
- Model 88™
- Color Finish Name:
- Silver
- Fits Pipe Size:
- 3 in - 10 in
- Height:
- 8-3/4 in
- Length:
- 10 ft
- Material:
- Steel
- Pipe Capacity:
- 3 in - 10 in
- Power Source:
- Hardwired
- Product Type:
- Cable
- Size:
- 1-1/4 in
- UPC:
- 093122161032
- Width:
- 22 in