22 in. Cable Carrier
Model 88® 22 in. Cable Carrier
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Cable Carrier
- Holds five 7/8" x 10 ft. cable sections
- 3X magnification on one side
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- Collection:
- Model 88®
- Color Finish Name:
- Orange
- Fits Pipe Size:
- 7/8 in
- Height:
- 24 in
- Length:
- 22 in
- Material:
- Steel
- Product Type:
- Cable Carrier
- UPC:
- 093122160370
- Width:
- 8 in