This product requires certification to purchase.

PD-25 with 25 ft. x 1/4 in. Flexicore® Cable

You last purchased this on
 
General Pipe Cleaners

PD-25 with 25 ft. x 1/4 in. Flexicore® Cable

  • Fast #
  • Part #GPD252
  • Item #9406847
  • Manufacturer Part #PD-25-2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Pipe Cleaners

PD-25 with 25 ft. x 1/4 in. Flexicore® Cable

  • Fast #
  • Part #GPD252
  • Item #9406847
  • Manufacturer Part #PD-25-2
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Clears 1-1/4" to 3" drain lines.
  • Automatic feed drives and retrieves cable
  • Turn cable by hand using the included handle or remove the handle and attach a drill to the unit.
  • Includes 25 ft. x 1/4" Flexicore cable
  • Made in U.S.A.
  • Requires Certification

Specifications

Application:
Drain Cleaning
Cable Length (ft):
25 ft
Corded Cordless:
Cordless
Diameter:
1/4 in
Fits Pipe Size:
1-1/4 in - 3 in
Length:
25 ft
Maximum Cleaning Distance:
25 ft
Number of Pieces:
1 Piece
Number of Tools Included:
1
Power Source:
Manual, Electric, Battery
Product Type:
Drill
Tool Type:
Drain Cleaner
Weight:
11 lb