35 ft. Combination Sewer Machine
Power-Vee® 35 ft. Combination Sewer Machine
Frequently Purchased Together
Product Details
Product Details
- For sinks, tubs and laundry drains.
- Power Cable Feed drives and retrieves cable at up to 16 ft./min.
- Quick-change cartridge makes switching cables clean and easy.
- Unique Dyna-thrust bearing system for longer tool life.
- Includes 25' x 1/4" Flexicore cable with down head and 35' x 3/8" Flexicore cable with female connector, 5 pc. Cutter set, extra cable cartridge, case
- Made in USA
- Variable speed double insulated motor featuring 0-500 rpm
Specifications
- AMP:
- 3.2
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- CSA Certified:
- Yes
- Cable Length (ft):
- 35 ft
- Collection:
- Power-Vee®
- Color Finish Name:
- Grey, Orange
- Diameter:
- 3/8 in
- Fits Pipe Size:
- 1-1/4 in - 3 in
- Handle Type:
- Grip
- Height:
- 11-1/4 in
- Length:
- 31 in
- Material:
- Steel
- Pipe Capacity:
- 1-1/4 in - 3 in
- Power Source:
- Electric
- UL Listed:
- No
- Width:
- 11-1/4 in