50 ft. Drain Cleaner Machine with Cable
Quick-Grip™ 50 ft. Drain Cleaner Machine with Cable
Product Details
Product Details
- Clears clogged sinks, tubs, and laundry drains in 1-1/4” to 3” lines.
Specifications
- Application:
- Drain Cleaning
- Autofeed Cable:
- 2-way
- Brand Model Compatibility:
- General Pipe Cleaners
- Cable Length (ft):
- 50 ft
- Collection:
- Quick-Grip™
- Corded Cordless:
- Corded
- Diameter:
- 5/16
- Fits Pipe Size:
- 1-1/4 in - 3 in
- Height:
- 15
- Horsepower:
- 1/5 hp
- Material:
- Aluminum, Plastic
- Maximum Cleaning Distance:
- 50
- Pipe Capacity:
- 1-1/4 in - 3 in
- Power Source:
- Electric
- Tool Type:
- Drain Cleaner
- UL Listed:
- No
- UPC:
- 093122105722
- Width:
- 11