1/2 hp Drain Pipe Cleaner Machine
Root 66™ 1/2 hp Drain Pipe Cleaner Machine
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For sink drain work, slip on drum that holds smaller cables
- Uses 5/8" sectional cables for lines up through 3" and 7/8" cables for 4" lines
- Large drum holds 35 ft of 3/8" cable for 2" to 3" lines
- Also features 2 internal plastic shields to protect motor from dirt
- Includes cable carrier, cutter set, tool box, and six 7 1/2' by 5/8" cable sections
Specifications
- AMP:
- 9
- Application:
- Drain Cleaning
- Autofeed Cable:
- No
- Brand Model Compatibility:
- General Pipe Cleaners
- CSA Certified:
- Yes
- Cable Length (ft):
- 75 ft
- Collection:
- Root 66™
- Color Finish Name:
- Orange
- Corded Cordless:
- Corded
- Fits Pipe Size:
- 1-1/4 in - 4 in
- Handle Type:
- Grip
- Height:
- 39 in
- Horsepower:
- 1/2 hp
- Length:
- 31 in
- Material:
- Steel
- Pipe Capacity:
- 1-1/4 in - 4 in
- Power Source:
- Electric
- Tool Type:
- Drain Cleaner
- UPC:
- 093122116155
- Width:
- 23 in