This product requires certification to purchase.

GAS Jet BASIC UNIT 250 FT X 3/8

General Pipe Cleaners

Series RP-Test Cocks GAS Jet BASIC UNIT 250 FT X 3/8

  • Fast #
  • Part #G113340
  • Item #4333076
  • Manufacturer Part #113340
5 out of 5 Customer Rating
Brand image
General Pipe Cleaners

Series RP-Test Cocks GAS Jet BASIC UNIT 250 FT X 3/8

  • Fast #
  • Part #G113340
  • Item #4333076
  • Manufacturer Part #113340
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Powerful jet clears stubborn grease stoppages and ice
  • For large lines and long runs, 8 dia. lines up to 600 ft. long
  • 480 cc (16 hp) Briggs Vanguard engine with low oil shut off
  • 2 to 1 Gear reducer extends pump life
  • Heavy duty 3000 psi, 5.5 gpm triplex pump with Vibra-pulse®
  • 300 ft. capacity hose reel with reel brake
  • Rides on four flat-free foam core tires and heavy duty easily maneuverable frame
  • Includes: 250' x 3/8" hose, Separate cart reel with 150' x 1/4" hose, Two 4 pc. Nozzle sets, nozzle cleaning tool, Spray wand with trigger, rubber gloves, tool box.
  • Made in U.S.A.
  • Requires Certification

Specifications

Application:
Drain Cleaning
Autofeed Cable:
No
Cable Length (ft):
250 ft
Collection:
Series RP-Test Cocks
Color Finish Name:
Orange, Black
Corded Cordless:
Cordless
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fits Pipe Size:
3 in - 8 in
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Flow Rate:
5.5 gpm
Fuel Type:
Natural Gas
Handle Type:
Grip
Height:
90 in
Length:
47 in
Material:
Steel
Maximum Cleaning Distance:
300 ft
Pipe Capacity:
3 in - 8 in
Power Source:
Gas
Tool Type:
Drain Cleaner
UPC:
093122113345
Width:
32 in