1/3 hp Drain Cleaner Kit
Sewerooter T3™ 1/3 hp Drain Cleaner Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Does a better job of clearing inside drain lines up to 100 ft. long with 9/16” Flexicore cable
- Has more torque than traditional 1/2 inch cables, yet it can be used to clear the same 3” to 4” drain lines
- Variable speed power cable feed drives and retracts 9/16”, 5/8” and 3/4” cable at up to 20 ft. per minute
- Handle folds for space-saving convenience in the truck
- Drum capacity of 100 ft. of 9/16” cable, 75 ft. of 5/8” cable or 50 ft. of 3/4” cable
- 1/3 hp capacitor motor has plenty of power to drive more than 100 ft. of cable
- Features stair climbers, 10” ball bearing wheels, and truck loading wheel for easier handling
- Flexicore wire rope center cables have unequalled strength yet the right amount of flexibility
- Made in U.S.A.
Specifications
- Application:
- Drain Cleaning
- Autofeed Cable:
- 2-way
- Cable Length (ft):
- 75 ft
- Collection:
- Sewerooter T3™
- Color Finish Name:
- Orange
- Corded Cordless:
- Corded
- Fits Pipe Size:
- 3 in - 4 in
- Horsepower:
- 1/3 hp
- Maximum Cleaning Distance:
- 100 ft
- Pipe Capacity:
- 3 in - 4 in
- Power Source:
- Electric
- Product Type:
- Drain Cleaner Kit
- Tool Type:
- Drain Cleaner
- UL Listed:
- Yes
- UPC:
- 093122104121
- Weight:
- 168 lb